RM217.40
Ex VAT
RM217.41
Inc VAT
30 Variations Available
Product Details
Product Specification
Spark Resistant HEX Key Wrench
Aluminium Bronze
Inch
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140405349 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Aluminium-Bronze |
Tip Size (inch) | 7/64in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |