logo

Kennedy

Hex Key, L-Handle, Hex, Imperial, 1/8"

SKU:

KEN6016580K

RM17.90

Ex VAT

RM17.91

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon T-Handle Wrenches are designed to offer maximum torque transfer with minimum effort. Complete with an ergonomic red plastic handle and a chrome vanadium steel blade, the product is available in various imperial sizes to suit your requirements.


    Features and Benefits
    • Ergonomically designed handle to provide high grip and torque with user comfort
    • Manufactured from hardened chrome vanadium steel for resistance against wear and abrasion
    • Available in a range of sizes to suit your needs
    • Black oxide finish protects the product against corrosion as well as wear and tear


    Typical Applications
    • Bicycle repair and maintenance
    • Furniture assembly


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145467

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (inch)

    1/8in.

    Tip Type

    Hex

    UNSPSC Code

    27111710