RM113.50
Ex VAT
RM113.51
Inc VAT
Product Details
Product Specification
This hacksaw is comprised of a strong and rigid construction frame with die-cast aluminium handle and a wing nut and lever blade tensioning to allow easy blade replacement. The supplied 24 TPI bi-metal blade can be set at 90° to allow straight cuts and at 35° to the frame to allow flush cutting.
Features and Benefits
• Die-cast aluminium handle is extremely durable and bolsters user comfort
• Wing nut and lever blade tensioner allow for easy and simple replacement of the blade when needed
• Supplied with a 24 TPI bi-metal blade, allowing you to begin work immediately
• Blade can be set at 90° or 35° to suit your required cut
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Yamoto |
Compatible Materials | Plastic |
EAN | 5036140006003 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 390mm |
Positions | 35° 90°° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 110mm |
Type | Hacksaw Frame |
UNSPSC Code | 27111508 |