RM57.80
Ex VAT
RM57.81
Inc VAT
Product Details
Product Specification
Combining robustness with comfort, this 300mm (12") hacksaw features an all metal frame with a contoured handle with moulded rubber coating for added control and grip. The blade can be set at 90° or 180° allowing for flush cutting. Comes complete with a 300mm (12") general purpose blade.
Features and Benefits
• Contoured handle with moulded rubber grip for superior handling
• Blade can be set at 90° or 180° for versatility of use
• Supplied with a 24 TPI 12in. blade
• Steel frame for durability
Typical Applications
• Carpentry
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Yamoto |
Compatible Materials | Plastic |
EAN | 5036140243408 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Die Cast Aluminium Rubber |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 460mm |
Positions | 45° 90°° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 110mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |