RM637.10
Ex VAT
RM637.11
Inc VAT
Product Details
Product Specification
Die cast frame with 'D' style handle for user comfort and control. Wing nut blade tensioning. Supplied complete with 300mm 24tpi blade. Fully insulated, conforms to EN 60900:2012 standard for safe electrical applications up to 1000V.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Kennedy-Pro |
Compatible Materials | Plastic |
EAN | 5036140114357 |
ECLASS Code | 21042201 |
Frame Material | N/A |
Handle Material | No Handle Included |
Handle Shape | D-shape |
Includes | N/A |
Insulated | Yes |
Maximum Tension | N/Akg |
Overall Length | 400mm |
Positions | N/A° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 100mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |