RM52.50
Ex VAT
RM52.51
Inc VAT
Product Details
Product Specification
Product Documents
With a rigid steel frame and a contoured die cast handle with knuckle guard, this Pro-Grip Junior Hacksaw is ideal for cutting metal or wood. Boasting a thumb screw blade tensioner, the product is complete with a HSS 150mm (6") blade.
Features and Benefits
• High Speed Steel (HSS) blade ensures fast and accurate cutting in both wood and metal
• Thumb screw blade tensioner allows you to adjust the blade tension to suit your needs
• Rigid steel frame is durable and resilient
• Contoured die cast handle is designed for user comfort and control
Typical Applications
• Joinery
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HSS |
Brand | Kennedy |
Compatible Materials | Metal Wood |
EAN | 5036140115149 |
ECLASS Code | 21042201 |
Frame Material | Chrome-Plated Steel |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
Overall Length | 235mm |
Saw Tooth Size | 18TPI |
Tension Adjustment Style | Manual |
Throat Depth | 63mm |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |