RM79.00
Ex VAT
RM79.01
Inc VAT
3 Variations Available
Product Details
Product Specification
With tough enamelled alloy bodies and high carbon heat treated steel blades.
Flat File - Straight Handle
For straight filing with flat blade as standard. Plastic handle.
Blade length: 255mm. Blade width: 40mm. Overall length: 395mm.
Plane
For conventional plane type filing. With flat blade as standard. Black plastic handle.
Blade length: 255mm. Blade width: 40mm. Overall length: 285mm.
Block Plane
For single handed use, giving compactness and precision filing.
Blade length: 140mm. Blade width: 40mm. Overall length: 140mm.
Shaver Tool With plastic holder.
Blade length: 63mm. Blade width: 40mm. Overall length: 185mm.
Round File - Straight
For convex and concave surface shaping. Wooden handle.
Blade length: 255mm. Blade width: 16mm. Overall length: 360mm.
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Width | 40mm |
Brand | Kennedy |
EAN | 5036140143982 |
ECLASS Code | 21042104 |
Handle Material | Plastic |
Overall Length | 280mm |
Overall Width | 42mm |
Type | Plane |
UNSPSC Code | 27111903 |