RM94.50
Ex VAT
RM94.51
Inc VAT
Product Details
Product Specification
Product Documents
Designed for holding and driving tacks, this magnetic head hammer is ideal for use in the upholstery trade. Finished with a hickory shaft, the product offers durability and precision. The head is manufactured from a high quality, hardened and tempered drop forged steel.
Features and Benefits
• Hickory handle is robust and is designed to provide comfort to the user when in use
• Drop forged steel head is durable and designed to bolster product life
• Magnetic head makes the product ideal for holding tacks and fasteners in place for accurate delivery of blows on your desired area
• Waxed shaft provides protection against wear and tear
Typical Applications
• Upholstery
• Crafting
• Assembly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113220 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 198g |
Number of Pieces | 1 |
Overall Length | 273mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Tack Hammer |
UNSPSC Code | 27111602 |