RM2273.30
Ex VAT
RM2273.31
Inc VAT
5 Variations Available
Product Details
Product Specification
Spark Resistant Sledge Hammer
Beryllium Copper
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140411111 |
ECLASS Code | 21040901 |
Face Material | Beryllium Copper |
Head Material | Beryllium Copper |
Head Weight | 2000g |
Number of Pieces | 1 |
Shaft Material | Hardwood |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |