RM112.30
Ex VAT
RM112.31
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Club (or lump) hammers are fully forged and heat treated with a flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Fitted with a fibreglass shaft and textured slip resistant rubber grip. Shaft and grip combine to dampen the impact transmitted through to the user's hand and wrist which in turn reduces operator fatigue and the risk of repetitive strain injury (RSI).
Features and Benefits
• Fibreglass shaft dampens impact through the user's hand and wrist to minimise the risk of RSI (Repetitive Strain Injury)
• Textured slip-resistant grip improves user control and comfort
• Head is manufactured from fully forged steel for durability and good impact
• Possesses an anti-vibration design
Typical Applications
• For use with cold chisels, brick bolsters, star drills and masonry nails
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140008502 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 1360g |
Number of Pieces | 1 |
Overall Length | 265mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration |
Type | Lump Hammer |
UNSPSC Code | 27111602 |