RM175.10
Ex VAT
RM175.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High strength all steel construction with slip resistant and shock absorbing textured
rubber grip for improved user comfort and control.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112872 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
Number of Pieces | 1 |
Overall Length | 315mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |