RM81.40
Ex VAT
RM81.41
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Available to purchase in varying sizes and specifications, including different shaft materials, this range of curved claw handles is suited for general, multi-purpose use. All products possess a fine grain, forged steel head, hardened and tempered with polished face and one curved claw. Each handle is designed for user comfort and control, no matter the material.
Features and Benefits
• One polished face and one curved claw for multi-purpose use
• All products possess a drop forged steel head that is highly durable and delivers impactful blows
• Available with either hardwood, hickory, fibreglass or tubular steel to suit your preferences and needs
• Steel and fibreglass handled products also possess an anti-vibration feature to lessen the impact upon hands and wrists
• Steel and fibreglass handled products also feature an anti-slip grip to increase user control
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112827 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
Number of Pieces | 1 |
Overall Length | 332mm |
Shaft Material | Hickory |
Type | Claw Hammer |
UNSPSC Code | 27111602 |