RM99.90
Ex VAT
RM99.91
Inc VAT
Product Details
Product Specification
Product Documents
Standard Pattern Tubular Steel Shaft.
With textured slip resistant rubber grip. Dampens the impact transmitted through to the user's hand and wrist. For setting, dressing and splitting bricks, tiles, concrete blocks, chipping mortar etc
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113053 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 570g |
Number of Pieces | 1 |
Overall Length | 290mm |
Shaft Material | Steel |
Special Features | Corrosion-resistant |
Type | Brick Hammer |
UNSPSC Code | 27111602 |