RM86.50
Ex VAT
RM86.51
Inc VAT
Product Details
Product Specification
Product Documents
With a textured slip resistant rubber grip, this tubular steel shaft ball pein hammer is suited for multi-purpose use. Designed to dampen the impact transmitted through to the user's hand and wrist, the product is completed by a drop forged steel head.
Features and Benefits
• Textured grip is slip resistant to prevent losing control of the hammer
• Designed to dampen impact and vibrations from reaching your hand and wrist, thus reducing risk of injury
• Drop forged steel head is durable and delivers effective and firm blows
• Tubular steel shaft is highly resilient
Typical Applications
• Engineering
• Automotive
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112797 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
Number of Pieces | 1 |
Overall Length | 320mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |