RM944.00
Ex VAT
RM944.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The copper striking faces can be easily replaced once they have become worn. Possesses a malleable iron head with two pure electrolytic copper faces, for high impact blows and a solid wooden handle.
Features and Benefits
• Double faced design gives the product twice the longevity
• Fibreglass handle is highly durable and allows the user to effectively deliver firm blow
• Faces are designed to be replaced when worn
• Impact resistant striking faces ensure minimal damage is done to the workpiece whilst also minimising rebound and noise pollution
Typical Applications
• Construction
• Assembly
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936431600 |
ECLASS Code | 21040901 |
Face Material | Copper |
Head Diameter | 50mm |
Head Material | Iron |
Head Weight | 2920g |
MFR Part No. | 04-316FG |
Number of Pieces | 1 |
Shaft Material | Fibreglass |
Type | Faced Hammer |
UNSPSC Code | 27111602 |