RM21.00
Ex VAT
RM21.01
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Replaceable hard nylon face with thread. All-purpose face is suitable light and heavy duty applications and is designed to suit nylon faced hammers and safe blow hammers.
Features and Benefits
• Thread allows you to easily secure the face to your hammer
• Suitable for both light and heavy-duty uses
• Available in varying sizes to suit your needs
Typical Applications
• Construction
• Assembly
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140113473 |
Face Colour | White |
Face Diameter | 50mm |
Face Hardness | Hard |
Face Material | Nylon |
Face Style | Smooth |
UNSPSC Code | 27111610 |
Weight Each | 50g |