RM17.90
Ex VAT
RM17.91
Inc VAT
Product Details
Product Specification
For the Thorex nylon faced hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness.
Polyurethane plastic medium hardness shore D45-55.
Attribute | Value |
---|---|
Brand | Thor |
Face Colour | Grey |
Face Diameter | 32mm |
Face Hardness | Soft |
Face Material | Plastic |
Face Style | Smooth |
MFR Part No. | 73-410VF |
UNSPSC Code | 27111610 |
Weight Each | 25g |