RM13.70
Ex VAT
RM13.71
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For the Thorex nylon-faced hammers, these orange colour coded hammer faces are suited for multi-purpose use. Easy to change due to the simple screw in action, the orange colour denotes that the products are manufactured from polyurethane plastic with a medium hardness shore D45-55.
Features and Benefits
• Easy screw-on design makes changing faces quick and simple
• Cost-effective way of transforming your current Thor Hammer® to suit a variety of applications
• Medium hardness makes the product suited to most general striking applications
• One piece moulded design ensures durability and strength
• faces do not possess any metal pieces or pegs to reduce risk of damaging the workpiece even when worn down
• Available in a range of sizes to suit your needs
Typical Applications
• Assembly
• Engineering
• Construction
• Camping
Notes
• THO5290215K to fit Thorex hammer 07-406
• THO5290217M to fit Thorex hammer 07-408
• THO5290220Q to fit Thorex hammer 07-410
• THO5290223T to fit Thorex hammer 07-412
• THO5290226X to fit Thorex hammer 07-414
• THO5290230A to fit Thorex hammer 07-416
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936340636 |
Face Colour | Orange |
Face Diameter | 19mm |
Face Hardness | Medium Hard |
Face Material | Plastic |
Face Style | Smooth |
MFR Part No. | 73-406PF |
UNSPSC Code | 27111610 |
Weight Each | 4g |