logo

Rutland

Digging Forks

5 Variations

These high quality digging forks are perfect for contractors, grounds personnel and keen gardeners.

Features and Benefits
• Blade features a deep socket and swan neck for superior durability
• Bend-resistant shaft offers durability and resilience
• YD handle ensures comfort and manoeuvrability

Typical Applications
• Construction
• Gardening
• Contracting

Sort By:
Most Popular

Rows per page:

25

1-5 of 5

Digging Fork, Polypropylene Shaft, 1000mm

Digging Fork, Polypropylene Shaft, 1000mm

SKU:RTL5222501K
MPN:RTL-522-2501K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
Border Fork,  Polypropylene Shaft, 920mm Overall Length

Border Fork, Polypropylene Shaft, 920mm Overall Length

SKU:RTL5222551K
MPN:RTL-522-2551K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
Digging Fork, Wood, 980mm Overall Length

Digging Fork, Wood, 980mm Overall Length

SKU:RTL5224301K
MPN:RTL-522-4301K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
Border Fork, Wood, 940mm

Border Fork, Wood, 940mm

SKU:RTL5224351K
MPN:RTL-522-4351K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
Digging Fork, Plastic Shaft, 980mm Overall Length

Digging Fork, Plastic Shaft, 980mm Overall Length

SKU:RTL5224401K
MPN:RTL-522-4401K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability

Rows per page:

25

1-5 of 5