logo

Garden Forks

Garden forks are highly versatile tools featuring a handle and multiple tines used for various tasks such as turning soil, breaking up clumps, and lifting plants. Here at Cromwell we have a range of gardening forks including manure forks and border forks from brands Bulldog, Rutland and Spear & Jackson. Explore our Outdoor & Gardening range.

Why garden forks?

Garden forks are a tool used for loosening, lifting and turning over soil. Its fork allows it to rake out stones and weeds.

Garden forks types

We have a range of forks available for all your outdoor and gardening needs:
Digging Fork - Standard size fork, usually have a wooden or plastic handle with a square shouldered head and four short sturdy tines. For general garden or farming work
Border Fork - A smaller version of the standard fork, with a shorter and thinner tines. For use for lighter gardening work, weeding in between other plants
Manure Drag Fork - For use removing manure in stables. It is a lightweight fork with longer, sharper, curved tines which allows you to lift out manure and leave the shavings behind
Trenching Fork - Type of garden fork with an elongated narrow head and sharp tines designed specifically for digging narrow trenches, breaking up compacted soil
Weeding Fork - A handheld fork, with shorter and thicker tines. For use for weeding in between other plants in garden borders

Considerations when choosing garden forks

Type - Select the most suitable fork based on your intended task and application. Digging fork are more suitable for turning soil and breaking up clumps, whereas trenching fork are more suited to digging narrow trenches or working in tight spaces
Overall Length - Ensure it is comfortable for your height; shorter forks are more manoeuvrable whilst longer forks offer better leverage
Overall Width - Wider forks are capable of covering more ground and suited to large areas, while narrower forks work well in tight spaces
Handle Type - Consider the handle design to ensure comfort and grip
Tine Material - The choice of tine material impacts overall performance, select from options that include carbon steel, stainless steel, forged steel or carbon manganese steel that offer varying levels of strength, durability and longevity

FAQs

How do I maintain my garden fork?

Clean your garden fork after each use, dry it thoroughly to prevent rust, regularly sharpen the tines and store it in a dry place.

Can a garden fork be used to dig up roots?
Yes, a digging fork is ideal for digging up roots and loosening soil without damaging plants.

Sort By:
Most Popular

Rows per page:

25

1-7 of 7

Digging Fork, Fibreglass, 1010mm

Digging Fork, Fibreglass, 1010mm

SKU:SSF5227825F
MPN:S21332
  • Carbon manganese steel tines offers durability and resilience
  • Epoxy coated tines which resist corrosion
  • Solid fibreglass shaft resistant to breaking
  • Strong, square tines for easy digging
  • Weighing 2.76kg, this fork offers stability and reliability
Weeding Hand Fork, Plastic, 270mm

Weeding Hand Fork, Plastic, 270mm

SKU:RTL5222400K
  • Stainless steel head provides long lasting durability
  • Handle ergonomically designed for user comfort
  • Weighing just 0.17kg, reduces fatigue and makes it easy to handle
Digging Fork, Polypropylene Shaft, 1000mm

Digging Fork, Polypropylene Shaft, 1000mm

SKU:RTL5222501K
MPN:RTL-522-2501K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
5 Variations

View all

Border Fork,  Polypropylene Shaft, 920mm Overall Length

Border Fork, Polypropylene Shaft, 920mm Overall Length

SKU:RTL5222551K
MPN:RTL-522-2551K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
5 Variations

View all

Digging Fork, Wood, 980mm Overall Length

Digging Fork, Wood, 980mm Overall Length

SKU:RTL5224301K
MPN:RTL-522-4301K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
5 Variations

View all

Border Fork, Wood, 940mm

Border Fork, Wood, 940mm

SKU:RTL5224351K
MPN:RTL-522-4351K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
5 Variations

View all

Digging Fork, Plastic Shaft, 980mm Overall Length

Digging Fork, Plastic Shaft, 980mm Overall Length

SKU:RTL5224401K
MPN:RTL-522-4401K
  • Blade features a deep socket and swan neck for superior durability
  • Bend-resistant shaft offers durability and resilience
  • YD handle ensures comfort and manoeuvrability
5 Variations

View all

Rows per page:

25

1-7 of 7