RM42.00
Ex VAT
RM42.01
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Parallel edges, one edge uncut. For flat filing, corner filing and deburring. Multi-purpose and for other work where a 'safe' or uncut edge is needed. Double cut. Available in a comprehensive range of shapes and sizes.
Features and Benefits
• Highly durable construction for long-lasting files
• Compatible with most handles
• Suitable for use with a range of materials
Standards Met
• Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091238 |
ECLASS Code | 21042102 |
File Thickness | 5mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
Overall Length | 250mm |
Overall Width | 23.2mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Hand |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |