RM58.00
Ex VAT
RM58.01
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Fitted with ergonomically designed handles for a comfortable, improved grip, this range of flat files are manufactured with engineers in mind. Each file is manufactured from T12 CH-Moly alloy tool steel, hardened and tempered and is supplied in a woven wallet for easy storage.
Features and Benefits
• Hardened and tempered for maximum durability
• Manufactured from alloy tool steel for resilience
• Ergonomically designed handle bolsters user comfort and grip
• Available in a range of sizes to suit your requirements
• Supplied in a woven wallet to protect your tool
Typical Applications
• Construction
• DIY
• Engineering
Standards
• BS498:1990
• GGG-F325B
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140328204 |
ECLASS Code | 21042102 |
File Thickness | 5mm |
Handle Material | Plastic |
Material Application | Non-Ferrous Metals |
Overall Length | 250mm |
Overall Width | 23.2mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Flat |
Type of Cut | Second |
UNSPSC Code | 27111929 |