RM23.00
Ex VAT
RM23.01
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This range of double ended second cut saw files are designed for sharpening saws to have 60° angle. The edges taper towards a point instead of the product having a tang, and the points are left uncut. The teeth are cut from each end towards the centre. Available in an array of sizes.
Features and Benefits
• Available in a range of sizes to suit your exact needs
• Tapered both ends for precision working
• Double ended design allows for twice the product life and use
• Used for sharpening saws to have a 60° angle
• Points are left uncut to help deliver a fine angle
Typical Applications
• Engineering
• Construction
• Automotive
Standards
• BS 498:1990
• GGG-f-325b
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091221 |
ECLASS Code | 21042102 |
Overall Length | 225mm |
Product Type | Engineers File |
Standards Met | Manufactured to BS498:1990 |
Type | Double Ended |
Type of Cut | Second |
UNSPSC Code | 27111929 |