RM27.00
Ex VAT
RM27.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Edges taper towards point. For filing and sharpening hand saws. Points are left uncut. Taper Saw Files are used for filing every type of handsaw which have 60° angle teeth. These files are single cut with edges that are set and cut for filing the
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091214 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Ferrous Metals |
Overall Length | 200mm |
Overall Width | 11.7mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Taper Saw |
Type of Cut | Second |
UNSPSC Code | 27111929 |