RM20.70
Ex VAT
RM20.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Knife Diamond Needle File 16cm.
Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026698 |
ECLASS Code | 21042102 |
Handle Material | Plastic |
Overall Length | 160mm |
Product Type | Diamond File |
Type | Knife |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |