RM9.20
Ex VAT
RM9.21
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Handle needle files are designed for filing, finishing and polishing soft and hard metals.
Features and Benefits
• Available in a range of cut types to suit a variety of jobs
• Round, knurled metal handle
Notes
• Available in 140mm and 160mm lengths and a complete range of shapes.
Standards Met
• Manufactured to BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026421 |
ECLASS Code | 21042102 |
Handle Material | Metal |
MFR Part No. | KEN0316000K |
Overall Length | 160mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Hand |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |