RM20.00
Ex VAT
RM20.01
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Parallel edges, surfaces tapered towards end. Narrow version of hand file. For use where access is restricted. These files are designed for millwrights and mechanics for use in enlarging key-ways, slots, etc., close to the shoulder.Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140090866 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
Overall Length | 150mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Pillar |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |