RM7.20
Ex VAT
RM7.21
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Available in 14cm and 16cm lengths and a complete range of shapes, these warding needle files are designed for use when filing, polishing or finishing jobs. Complete with a knurled hand grip. Available to deliver a range of cuts, type 0, 2 or 4 depending on your selection.
Features and Benefits
• Use for fine filing, polishing and finishing jobs
• For use with soft and hard metals for versatility
• Round, knurled metal handle bolsters user grip
• Available in a range of specifications to suit your needs
Typical Applications
• Construction
• Automotive
• Engineering
Standards
• BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026391 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 140mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Warding |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |