RM7.20
Ex VAT
RM7.21
Inc VAT
Product Details
Product Specification
Product Documents
Available in 14cm and 16cm lengths and a complete range of shapes. Manufactured to BS 498:1990.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140064041 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 140mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Pippin |
Type of Cut | Cut 4 |
UNSPSC Code | 27111929 |