RM7.20
Ex VAT
RM7.21
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suited for use when filing, polishing and finishing on fine jobs, these needle files are available in a range of sizes to suit your needs. Possessing a knurled grip, the product can be used on both soft and hard metals.
Features and Benefits
• Knurled metal handles bolster user grip and control
• Available in a variety of sizes to suit your specific requirements
• For use on hard and soft metals for versatility of use
Typical Applications
• DIY
• Manufacturing
• Construction
Standards
• Manufactured to BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140064027 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 140mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Knife |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |