noscriptSecond Cut Engineers File Set with Handles | Cromwell Tools
logo

Kennedy-Pro

Second Cut Engineers File Set with Handles

3 Variations

Set of 4 engineer's files fitted with ergonomically designed handles for a comfortable improved grip. Files are manufactured from T12 carbon steel, hardened and tempered to ensure a long lasting tool. Supplied in a woven wallet for easy storage.

Standards Met
• Manufactured to BS498:1990 and American Federal Standard GGG-F325B.

Features and Benefits
• Ergonomic grip with anti-slip finger placement pads ensures the tool stays tight and comfortable in your hand
• Lanyard hole in handle for extra protection when working at height
• Second cut teeth for quick and efficient removal of moderate material
• Woven wallet designed for easy removal and storage

Notes
• Sets available in 6"" (150mm), 8" (200mm) and 10" (250mm) versions
• Set contains Hand, Flat, Round and Half Round second engineer's files