RM184.50
Ex VAT
RM184.51
Inc VAT
Product Details
Product Specification
Product Documents
Bastard cut one side and a 2nd cut on the other for ultimate versatility.
Features and Benefits
• Excels at all standard filing applications
• Built to last - all files are made from strong, durable metals
Notes
• Contents (1 of each): three square, half round and round bastard cut files, flat, hand and square 'double cut' 200mm (8")
• Supplied with two file handles in plastic wallet
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091948 |
ECLASS Code | 21042100 |
Includes | (2) N.o1 File Handles 6 Engineer's Double Cut Files Plastic Wallet |
Number of Pieces | 8 |
Overall Length | 200mm |
Shape | Flat Half Round Hand Round Square Three Square |
Type of Cut | Double Cut |
UNSPSC Code | 27111905 |