RM197.40
Ex VAT
RM197.41
Inc VAT
Product Details
Product Specification
This pipe unblocker is easy to use and comes with a corrosion-resistant body. Its 4.6m coil length makes it ideal for unblocking domestic waste/drain pipes.
Attribute | Value |
---|---|
Brand | Kennedy |
Coil Length | 4.6m |
EAN | 5036140029453 |
ECLASS Code | 22150200 |
Material | Steel |
Type | Pipe Unblocker |
UNSPSC Code | 20111610 |