RM63.00
Ex VAT
RM63.01
Inc VAT
Product Details
Product Specification
The Right Angled Seam Chisel and L Bar has been specially designed by Kennedy Tools for the separation of hard to reach spot welds and bonded panels as well as coping with the many traditional uses for pry and wrecking bars.
Features & Benefits
• Easily separates hard-to-reach spot welded or bonded panels.
• 90° end for use in hard-to-reach pinchweld areas.
• Made from a super tough alloy steel.
• Will save the technician up to 15 minutes per panel replacement.
The Right Angled Rascal Bar with three sharpened edges is designed to allow two-directional hammer use on quarter panels, rockers and any other pinchweld. The sharp end allows for penetration between the panels and the two lower edges allows for side impact to drive the panels apart. The chisel tip can be used for starting seam separation.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140109667 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 300mm |
Overall Width | 16mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |