RM419.00
Ex VAT
RM419.01
Inc VAT
Product Details
Product Specification
Model TCU 095
Heavy duty crimp tool for uninsulated terminals. Tool steel jaws and manufactured from ductile iron.
Capacity: cable lugs: 10mm² - 95mm². Aluminium AWG to 4/0. Copper 8WG to 250 MCM.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.75 - 6mm |
Compatible Connector | Wire Ferrule |
EAN | 5036140110489 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 40mm |
To Suit | KEN-515-5440K |
Tool Material | Steel |
Tool/Jaw Features | Interchangeable Jaws |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |