RM347.60
Ex VAT
RM347.61
Inc VAT
Product Details
Product Specification
Model TCC 008
Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Suitable for RG cable: 6, 58, 59 and 62.
Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 2.5 5.4 6.48 8.22mm Hexagonal crimp of 1.72 |
Compatible Connector | RG Cable |
EAN | 5036140009998 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
MFR Part No. | TCC008 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 235mm |
Tool Material | Steel |
Tool/Jaw Features | Adjustable Crimp Pressure Ratcheting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |