RM580.90
Ex VAT
RM580.91
Inc VAT
Product Details
Product Specification
This heavy duty ratchet tool crimping kit contains 522 pieces to form the ultimate all round kit.
Features and Benefits
• Ratchet crimping tool possesses steel jaws for durability and accurate crimping
• PVC handle grips on the crimping tool bolsters user comfort and grip
• Suitable for crimping insulated terminals up to 6.0mm²
• Supplied in a fitted case with slide locking clips and handle for ease of storage, transportation and security
• 522 piece set is extremely comprehensive to ensure you always have the correct tool and component to hand no matter the application
Contents
• Heavy duty ratchet crimper
• Black insulation tape (19mm x 9m)
• Black cable ties (2.5 x 100mm)
• Ring connectors: red - 3.7, 4, 5mm, blue - 3.7, 4, 5, 6mm, yellow - 4, 5mm
• Butt connectors: red - 1.5 x 1.5mm2, blue - 1.5 x 2.5mm2
• Push-on spade connectors - male: red, blue, yellow - 6.3 x 0.8mm
• Push-on spade connectors - female: red, blue, yellow - 6.3 x 0.8mm
• Push-on spade covered connectors - female: red, blue - 6.3 x 0.8mm
• Push-on piggy back connectors - female: red, blue - 6.3 x 0.8mm
• Bullet connectors - male: red, blue - 4mm
• Bullet connectors - female: red, blue - 4mm
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | Blue Connector: 1.5 - 2.5mm² Red Connector: 0.5 - 1.00mm² Yellow Connector: 4.0 - 6.0mm² |
Compatible Connector | Insulated Terminals |
EAN | 5036140064508 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Includes | (12) Push-On Spade Connectors - Female - Yellow (12) Push-On Spade Connectors - Male - Yellow (12) Ring Connectors - Blue - 3.7mm (12) Ring Connectors - Blue - 4mm (12) Ring Connectors - Blue - 5mm (12) Ring Connectors - Yellow - 5mm (13) Ring Connectors - Red - 4mm (13) Ring Connectors - Red - 5mm (13) Ring Connectors - Yellow - 4mm (14) Ring Connectors - Red - 3.7mm (25) Bullet Connectors - Female - Blue (25) Bullet Connectors - Female - Red (25) Bullet Connectors - Male - Blue (25) Bullet Connectors - Male - Red (25) Butt Connectors - Blue (25) Butt Connectors - Red (25) Push-On Piggy-Back Connectors - Female - Blue (25) Push-On Piggy-Back Connectors - Female - Red (25) Push-On Spade Connectors - Female - Blue (25) Push-On Spade Connectors - Female - Red (25) Push-On Spade Connectors - Male - Blue (25) Push-On Spade Connectors - Male - Red (25) Push-On Spade Covered Connectors - Female - Blue (25) Push-On Spade Covered Connectors - Female - Red (25) Ring Connectors - Blue - 6mm (50) Black Cable Ties Black Insulation Tape Heavy Duty Ratchet Crimper Supplied in a fitted case |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 552 |
Overall Length | 220mm |
To Suit | Insulated terminals up to 6.0mm² |
Tool Material | Steel |
Type | Crimping Tool Kit |
UNSPSC Code | 27111518 |
VDE | No |