RM50.40
Ex VAT
RM50.41
Inc VAT
Product Details
Product Specification
Made from tough Polypropylene, this service case has 10 equal compartments measuring 80 x 40 x 30mm deep. The lid has positive catches and is semi-transparent to view its contents.
Features and Benefits
• Semi-transparent lid allows you to quickly identify the contents for accurate tool selection
• Manufactured from highly durable polypropylene for overall longevity
• 10 compartments allow you to easily store and organise your components
• Positive lid catches ensures your contents are secured when in transit
Typical Applications
• Workshops
• Component Storage
Notes
• This product is the empty compartment organiser, no tools included
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225701 |
Number of Compartments | 10 |
Overall Length | 240mm |
Overall Width | 178mm |
Product Material | Polypropylene |
Type | Spare Part |
UNSPSC Code | 24112401 |