noscriptKennedy Parts Organiser, 8 Compartments, 306mm (W), 282mm (H) . | Cromwell Tools
logo

Kennedy

Parts Organiser, 8 Compartments, 306mm (W), 282mm (H)

SKU:

KEN5935100K

MPN:

.

RM342.70

Ex VAT

RM342.71

Inc VAT

IN STOCK (42)

    Product Details

    The small parts storage cabinet from Kennedy® is manufactured from heavy gauge steel and features impact resistant transparent polypropylene drawers, which allows for contents to be viewed when the drawer is closed.


    Features and Benefits
    • Powder coated steel finish for corrosion resistance and durability
    • An integrated lip on the rear of each drawer allows it to be opened fully without falling out
    • Cabinets can be stacked or mounted to the wall to maximise use of storage space


    Typical Applications
    • Workshop
    • Factory
    • Warehouse


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140062948

    Number of Compartments

    8

    Overall Height

    282mm

    Overall Width

    306mm

    Product Material

    Polypropylene Powder Coated Steel

    Type

    Parts Organiser

    UNSPSC Code

    24112401