noscriptKennedy 8in./200mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle | Cromwell Tools
logo

Kennedy

8in./200mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392480K

RM368.60

Ex VAT

RM368.61

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and welding applications, etc. Resistant to rusting and weld spatter.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115613

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    200mm

    Throat Depth

    110mm

    Type

    G-Clamp

    UNSPSC Code

    27112100