noscriptKennedy 6in./150mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle | Cromwell Tools
logo

Kennedy

6in./150mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392460K

RM255.20

Ex VAT

RM255.21

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and welding applications, etc. Resistant to rusting and weld spatter.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115606

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    150mm

    Throat Depth

    90mm

    Type

    G-Clamp

    UNSPSC Code

    27112100