RM262.30
Ex VAT
RM262.31
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured from medium heat treated carbon steel, this F handle speed clamp from Kennedy® is finished with nickel and chrome plating. A ergonomically shaped wooden handle allows for easy clamping.
Features and Benefits
• Chrome plated finish provides corrosion resistance for a long service life
• Ergonomically shaped wooden handle for comfortable operator positioning
• Heat treated carbon steel provides a strong and durable tool
Typical Applications
• Clamping
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115347 |
ECLASS Code | 21020501 |
Handle Material | Wood |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 250mm |
Overall Length | 330mm |
Throat Depth | 120mm |
Type | F-Clamp |
UNSPSC Code | 27112100 |