RM64.70
Ex VAT
RM64.71
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. These contractors flat, cold chisels are suited for use on brickwork, masonry and cold metals. Available in a range of sizes, all products possess a moulded yellow plastic guard for protection and grip.
Features and Benefits
• Moulded plastic guard protects the user's fingers and improves grip - and in turn - force delivered
• Ground cutting edge allows for precision working
• Available in a variety of sizes to suit your requirements
• Manufactured from chrome vanadium steel for ultimate durability
• Octagonal cut shape bolsters overall strength
Typical Applications
• Construction
• Bricklaying
• Contractors
Standards
• BS 3066
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 25mm |
Brand | Sitesafe |
EAN | 5036140189140 |
ECLASS Code | 21040605 |
End Type | Flat |
Handle Material | Plastic Steel |
MFR Part No. | 5051170K |
Overall Length | 200mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |