logo

Sitesafe

Flat Cold Chisel, Chrome Vanadium Steel, 12mm x 200mm

SKU:

SSF5051070K

RM33.80

Ex VAT

RM33.81

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. These contractors flat, cold chisels are suited for use on brickwork, masonry and cold metals. Available in a range of sizes, all products possess a moulded yellow plastic guard for protection and grip.


    Features and Benefits
    • Moulded plastic guard protects the user's fingers and improves grip - and in turn - force delivered
    • Ground cutting edge allows for precision working
    • Available in a variety of sizes to suit your requirements
    • Manufactured from chrome vanadium steel for ultimate durability
    • Octagonal cut shape bolsters overall strength


    Typical Applications
    • Construction
    • Bricklaying
    • Contractors


    Standards
    • BS 3066


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Blade Width

    12mm

    Brand

    Sitesafe

    EAN

    5036140189089

    ECLASS Code

    21040605

    End Type

    Flat

    Handle Material

    Plastic Steel

    MFR Part No.

    5051070K

    Overall Length

    200mm

    Product Type

    Cold Chisel

    Shank Shape

    Octagonal

    UNSPSC Code

    27111901