RM6.18
Ex VAT
RM6.19
Inc VAT
4 Variations Available
Product Details
Product Specification
For scutch chisels and hammers.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 38mm |
Brand | Kennedy |
EAN | 5036140110304 |
ECLASS Code | 21040605 |
End Type | Coarse |
Handle Material | No Handle Included |
Number of Pieces | 1 |
Product Type | Scutch Comb |
UNSPSC Code | 27111901 |