noscriptKennedy Stem Parallel-ended, Edge Finder, 0.2055in. | Cromwell Tools
logo

Kennedy

Stem Parallel-ended, Edge Finder, 0.2055in.

SKU:

KEN5181430K

RM27.40

Ex VAT

RM27.41

Inc VAT

IN STOCK (50+)

    Product Details

    For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110793

    ECLASS Code

    23049190

    Overall Length

    75mm

    Shank Diameter

    0.2in.

    Stem Type

    Parallel-ended

    Tool Type

    Edge Finder

    UNSPSC Code

    23153013