RM28.00
Ex VAT
RM28.01
Inc VAT
Product Details
Product Specification
5/16" hexagon shank with Desoutter style ball locator. For use with insert bits.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140123601 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 46mm |
Product Type | Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |