RM56.70
Ex VAT
RM56.71
Inc VAT
Product Details
Product Specification
With a square section mechanics' pattern handle, this bit driver is ideal for high torque applications. Suitable for use with 1/4" hexagon driver bits, the hexagonal blade also allows the application of a spanner for high torque when necessary.
Features and Benefits
• Hexagonal blade can allow you to apply a spanner for bolstered torque
• Ergonomic handle increases user comfort and grip
• Suited for use with 1/4" hexagonal driver bits (sold separately)
Typical Applications
• Automotive
• DIY
• Engineering
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140123700 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Bit Screwdriver |
Shank Shape | Hex |
UNSPSC Code | 27111735 |