RM292.90
Ex VAT
RM292.91
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for felling small trees, chopping off branches and splitting logs. High quality tool steel blade, polished and lacquered. Finely sanded hickory handle, shaped for maximum user comfort. Part painted head and handle for durability.
900mm hickory shaft. 21/2” x 3/4” eye.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113350 |
Head Size | 72oz. |
Overall Length | 900mm |
Protection Features | Sanded Handle |
Shaft Material | Hickory |
Type | Felling Axe |
UNSPSC Code | 27112005 |