RM211.10
Ex VAT
RM211.11
Inc VAT
Product Details
Product Specification
Product Documents
One piece solid steel shaft with rubber grip. Supplied with protective head cover which incorporates belt slits.
Overall length: 345mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113329 |
Head Size | 20oz. |
Overall Length | 345mm |
Protection Features | Rubber Grip |
Shaft Material | Steel |
Type | Felling Axe |
UNSPSC Code | 27112005 |